£60.49
Ex VAT
£72.59
Inc VAT
8 Variations Available
Product Details
Product Specification
Featuring an aggressive proprietary gritted system, each of these Safe-Flex Ergo mats provides supreme traction with an exceptional R13 slip resistance rating. Ideal for oily or heavy dust areas in manufacturing, welding, and more. Improve workplace safety with the Response Safety Edging, designed to prevent curling and ensure a secure transition. The ESD series introduces advanced electrostatic dissipative properties, shielding against static shocks in sensitive environments.
Features and Benefits
• Proprietary gritted system offers superior traction with an R13 slip resistance rating
• Combine with Response tiles for adaptable anti-slip solutions
• Patented compression flex technology enhances comfort
• Unmatched protection from static shocks in sensitive environments
• Mats last up to 10X longer than alternatives
• Edges designed to prevent curling, reducing the risk of trips
• Edges resistant to tears, rips, and curling, improving workplace safety
• Highly visible yellow border increases safety in transitional areas
Attribute | Value |
---|---|
Brand | Ergo Advantage |
Colour | Black |
Overall Length | 46cm |
Overall Thickness | 25mm |
Overall Width | 46cm |
UNSPSC Code | 52101500 |