noscriptErgo Advantage SAFE-FLEX ESD EDGE MALE YELLOW ESDA4-Y | Cromwell Tools

Ergo Advantage

SAFE-FLEX ESD EDGE MALE YELLOW

SKU:

ERG9465004Y

MPN:

ESDA4-Y

£31.79

Ex VAT

£38.15

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Featuring an aggressive proprietary gritted system, each of these Safe-Flex Ergo mats provides supreme traction with an exceptional R13 slip resistance rating. Ideal for oily or heavy dust areas in manufacturing, welding, and more. Improve workplace safety with the Response Safety Edging, designed to prevent curling and ensure a secure transition. The ESD series introduces advanced electrostatic dissipative properties, shielding against static shocks in sensitive environments.


    Features and Benefits
    • Proprietary gritted system offers superior traction with an R13 slip resistance rating
    • Combine with Response tiles for adaptable anti-slip solutions
    • Patented compression flex technology enhances comfort
    • Unmatched protection from static shocks in sensitive environments
    • Mats last up to 10X longer than alternatives
    • Edges designed to prevent curling, reducing the risk of trips
    • Edges resistant to tears, rips, and curling, improving workplace safety
    • Highly visible yellow border increases safety in transitional areas


    Product Specification
    Attribute
    Value

    Brand

    Ergo Advantage

    Colour

    Yellow

    Overall Length

    10cm

    Overall Thickness

    25mm

    Overall Width

    46cm

    UNSPSC Code

    52101500