£82.99
Ex VAT
£99.59
Inc VAT
8 Variations Available
Product Details
Product Specification
Each kit includes:
• COBAstat grey floor mat
• Male stud to connect to grounding wire
• 2m floor mat grounding wire
• 2 x heel grounders
• Earth bonding plug to connect lead to earth
Attribute | Value |
---|---|
Brand | Coba |
Colour | Grey |
EAN | 5013745006881 |
Mat Material | PVC |
MFR Part No. | AS060001KUK |
Overall Length | 90cm |
Overall Thickness | 9mm |
Overall Width | 60cm |
Resistance | 109 to 1010Ω |
UNSPSC Code | 52101500 |