£23.99
Ex VAT
£28.79
Inc VAT
Product Details
Product Specification
Product Documents
AED Defibrillation laminated safety poster is a cost-effective way of ensuring the safety of your employees. These posters help create a high level of safety consciousness in the workplace, which will encourage employees to practice safety precautions in the workplace for both their safety and the safety of their co-workers.
Features and Benefits
• Designed and manufactured in the UK
• Cost-effective way of ensuring employees and visitors to a site have suitable health and safety information
• Aids employers in fulfilling their legal obligation to make sure employees have the necessary health and safety training and information
• Lamination can easily be wiped clean and protects the product from general wear and tear
Typical Applications
• Offices
• Schools
• Public Buildings
• Warehouses
• Workshops
Standards
• Conforms to BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | AED For Untrained Personnel Safety Poster |
ECLASS Code | 40200102 |
Fixing Method | Putty Staples Sticky Tape |
Legend/Symbol Colour | Green Red |
Material | Laminated Paper |
Overall Height | 420mm |
Overall Width | 590mm |
Primary Colour | White |
Sign Type | First Aid |
UNSPSC Code | 55121718 |