£20.79
Ex VAT
£24.95
Inc VAT
Product Details
Product Specification
Product Documents
This 'Diabetes, Asthma & Seizures' safety poster has a laminated finish and can be affixed to your desired surface to provide essential health and safety information to your personnel. Safety posters work to increase awareness across the premises and boost safety consciousness to encourage employees to practice safety precautions that protect themselves and their co-workers. This product is an easy way to inform, teach and provide information to visitors and employees alike. Conforms to relevant regulations to ensure all safety symbols and graphics are consistent and compliant.
Features and Benefits
• Helps visitors and employees alike to better understand what they would need to do in an emergency situation
• Cost-effective and easy way of alerting personnel to potential hazards and highlighting what to do if they occurred
• Laminated finish provides some protection against general wear and tear and marking
• Effective way of ensuring you fulfill your legal obligations as an employer to provide essential health and safety information to your employees
Typical Applications
• Institutional
• Industrial
• Offices
• Warehouses
• Schools
Standards
• Conforms to BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Diabetes, Asthma & Seizures Safety Poster |
ECLASS Code | 40200102 |
Fixing Method | Wall Fix |
Legend/Symbol Colour | Red Yellow |
Material | Laminated Paper |
Overall Height | 420mm |
Overall Width | 590mm |
Primary Colour | White |
Sign Type | First Aid |
UNSPSC Code | 55121718 |