£2.29
Ex VAT
£2.75
Inc VAT
Product Details
Product Specification
Product Documents
Rigid PVC and Self-Adhesive. Used to advise of what cannot be done, be this entry into certain areas of your premises or the use of particular machinery for example.
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Emergency Stop |
EAN | 5036140360471 |
ECLASS Code | 40200102 |
Fixing Method | Self Adhesive |
Legend/Symbol Colour | White |
Material | Vinyl |
Overall Height | 100mm |
Overall Width | 75mm |
Primary Colour | Red |
Sign Type | Emergency |
UNSPSC Code | 55121718 |