Taktyle

Exit Running Man Sign Arrow Down / Left Taktyle 450mm x 150mm

SKU:

SSF9641327N

MPN:

SSF-964-1327N

£18.99

Ex VAT

£22.79

Inc VAT

IN STOCK (2)

    Product Details

    Available in various designs, these self-adhesive taktyle exit signs feature vacuum-formed Braille for the visually impaired. Taktyle is the leading brand of Braille signs, making them the preferred choice wherever Braille signs are specified. All signs conform to the BS EN ISO 7010 regulation, ensuring that all graphical safety symbols are consistent and compliant. Complete with smooth contour lettering and a matte finish.


    Features and Benefits
    • Matte finish to prevent reflection for optimum visibility
    • Self-adhesive fixing allows for easy application in your desired area
    • Patented locating ring which guides the hand to the centre where the Braille information can be found
    • Available in a variety of designs to suit your specific requirements


    Typical Applications
    • Offices
    • Schools
    • Public Buildings
    • Industrial
    • Institutional


    Standards
    • Conforms to BS EN ISO 7010


    Product Documents
    Product Specification
    Attribute
    Value

    Braille

    Yes

    Brand

    Taktyle

    Description

    Exit with Running Man & Arrow Down/Left

    ECLASS Code

    40200102

    Fixing Method

    Self Adhesive

    Legend/Symbol Colour

    White

    Material

    Taktyle Sheet

    Overall Height

    150mm

    Overall Width

    450mm

    Primary Colour

    Green

    Sign Type

    Fire

    UNSPSC Code

    55121718