£18.99
Ex VAT
£22.79
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Available in various designs, these self-adhesive taktyle exit signs feature vacuum-formed Braille for the visually impaired. Taktyle is the leading brand of Braille signs, making them the preferred choice wherever Braille signs are specified. All signs conform to the BS EN ISO 7010 regulation, ensuring that all graphical safety symbols are consistent and compliant. Complete with smooth contour lettering and a matte finish.
Features and Benefits
• Matte finish to prevent reflection for optimum visibility
• Self-adhesive fixing allows for easy application in your desired area
• Patented locating ring which guides the hand to the centre where the Braille information can be found
• Available in a variety of designs to suit your specific requirements
Typical Applications
• Offices
• Schools
• Public Buildings
• Industrial
• Institutional
Standards
• Conforms to BS EN ISO 7010
Attribute | Value |
---|---|
Braille | Yes |
Brand | Taktyle |
Description | Exit with Running Man & Arrow Up/Right |
ECLASS Code | 40200102 |
Fixing Method | Self Adhesive |
Legend/Symbol Colour | White |
Material | Taktyle Sheet |
Overall Height | 150mm |
Overall Width | 450mm |
Primary Colour | Green |
Sign Type | Fire |
UNSPSC Code | 55121718 |