£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Product Documents
With a laminate finish, this 'External Bleeding' first aid safety poster highlights important health and safety information to allow you to administer basic first aid in an emergency. Safety posters work to promote a level of safety-consciousness in a workplace, which in turn promotes the protection of your employees. This product helps to fulfill your legal obligation as an employer to keep employees equipped with essential knowledge with regards to health and safety in the workplace.
Features and benefits
• Laminated covering gives the poster protection against wear and tear
• Efficient way of communicating key health and safety measures in a concise manner
• Has the ability to be far-reaching when laced in shared areas with a high foot-fall
• Can be placed in the most relevant areas depending on your premises
• Highlights the most important information for quick reading in a emergency situation
Typical Applications
• Schools
• Offices
• Industrial
• Warehousing
• Public Buildings
• Institutional
Standards
• Conforms to BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | External Bleeding Safety Poster |
ECLASS Code | 40200102 |
Fixing Method | Putty Staples Sticky Tape |
Legend/Symbol Colour | Green Red |
Material | Laminated Paper |
Overall Height | 420mm |
Overall Width | 590mm |
Primary Colour | White |
Sign Type | First Aid |
UNSPSC Code | 55121718 |