£20.99
Ex VAT
£25.19
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
High quality stylish acrylic brushed aluminium effect signs. These signs can be used in offices, restaurants, cafe's etc. They are hard wearing and reversed printed so cannot be rubbed off or damaged. Fixed by peel and stick backing, these signs are also suitable for indoor use.
Attribute | Value |
---|---|
Braille | No |
Brand | Stewart Superior |
Description | Fire Exit with Arrow Right |
ECLASS Code | 40200102 |
Fixing Method | Wall Fix |
Legend/Symbol Colour | Grey |
Material | Aluminium |
MFR Part No. | BACSP121 |
Overall Height | 100mm |
Overall Width | 300mm |
Primary Colour | Green |
Sign Type | Fire |
UNSPSC Code | 55121718 |