SKU:
SSF9641328F
MPN:
SSF-964-1328F
£28.49
Ex VAT
£34.19
Inc VAT
17 Variations Available
Product Details
Product Specification
Product Documents
This range of vacuum-formed fire exit signs have been specifically designed to incorporate Braille for the visually impaired. Taktyle is the leading brand of Braille signs, making them the preferred choice wherever Braille signs are specified. Manufactured from a self-adhesive, ever printed and mouded taktyle sheet, the signs possess smooth contour lettering and pictograms as well as a matte finish. Available with varying directional arrows to best suit your use.
Features and Benefits
• Matte finish prevents reflection to maximise visibility
• Taktyle® are the leading producer of Braille signs, making the signs more accessible to all
• Patented locating rings to aid in guiding the hand to the centre of the product where the information is located
• Smooth contour lettering and pictograms to easily be understood by all
• Available with varying directional arrows to ensure the sign correctly points towards your fire exit
Typical Applications
• Schools
• Offices
• Public Buildings
• Retail
• Industrial
Standards
• Conforms to BS EN ISO 7010
Attribute | Value |
---|---|
Braille | Yes |
Brand | Taktyle |
Description | Fire Exit with Running Man & Arrow Up/Right |
ECLASS Code | 40200102 |
Fixing Method | Self Adhesive |
Legend/Symbol Colour | White |
Material | PVC |
Overall Height | 150mm |
Overall Width | 450mm |
Primary Colour | Green |
Sign Type | Fire |
UNSPSC Code | 55121718 |