£18.79
Ex VAT
£22.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Available with photoluminescence or without, these 'First Aid' signs are a cost-effective and simple way of directing personnel throughout your premises. Highlighting First Aid paraphernalia, the product is available as a standard taktyle sheet with vacuum-formed Braille or with the added bonus of photoluminescence. With a self-adhesive backing for simple fixation upon your required surface.
Features and Benefits
• Self-adhesive structure makes placing the product on your desired area easy
• Patented locating ring guides the hand to the centre of the sign where the information is
• Can be purchased with or without photoluminescence to effectively inform even in darkness
• Matte plastic finish prevents reflection
Typical Applications
• Offices
• Warehouses
• Schools
• Industrial
Attribute | Value |
---|---|
Braille | Yes |
Brand | Taktyle |
Description | First Aid |
ECLASS Code | 40200102 |
Fixing Method | Self Adhesive |
Legend/Symbol Colour | White |
Material | Taktyle Sheet |
Overall Height | 225mm |
Overall Width | 150mm |
Primary Colour | Green |
Sign Type | First Aid |
UNSPSC Code | 55121718 |