£16.49
Ex VAT
£19.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Manufactured from laminated paper, this health and safety guidance poster is a simple and effective way of ensuring that personnel within a workplace are aware of key health and safety information. Helping to create a safety-conscious environment, each poster possesses easy-to-follow steps, concisely written and informative.
Features and Benefits
• Each scenario is broken down into easy to follow steps for clear guidance
• Clear, concise instructions that get to the point to save time in an emergency
• Can easily be affixed in key points round a workplace
• Simple and cost effective way of ensuring employees, employers and visiting personnel are all aware of key health and safety points
• Laminated for ease of cleaning and protection
Typical Applications
• Offices
• Warehouses
• Schools
Attribute | Value |
---|---|
Braille | No |
Brand | Reliance Medical |
Description | Workplace First Aid |
EAN | 5060497991873 |
ECLASS Code | 40200102 |
Fixing Method | Putty Sticky Tape Wall Fix |
Legend/Symbol Colour | White |
Material | Laminated Paper |
MFR Part No. | 4535 |
Overall Height | 594mm |
Overall Width | 420mm |
Primary Colour | Green |
Sign Type | Health & Safety |
UNSPSC Code | 55121718 |