£1.69
Ex VAT
£2.03
Inc VAT
Product Details
Product Specification
Product Documents
Rigid PVC and Self-Adhesive.
As with most Health & Safety legislation, the requirements are fairly logical. In the case of fire, it must be clear to employees how to raise the alarm and what to do in a fire emergency. Ensure your alarm points are clearly visible, and make sure fire equipment can easily be found and used by the appropriate people.
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | In Case of Fire Break Glass |
EAN | 5036140361034 |
ECLASS Code | 40200102 |
Fixing Method | Self Adhesive |
Legend/Symbol Colour | White |
Material | Vinyl |
Overall Height | 100mm |
Overall Width | 100mm |
Primary Colour | Green |
Sign Type | Fire |
UNSPSC Code | 55121718 |