Stewart Superior

Smoking Area Polycarbonate Sign 300mm x 400mm

SKU:

CTL9649694K

MPN:

ISP050

£31.79

Ex VAT

£38.15

Inc VAT

IN STOCK (9)

    Product Details

    These signs are high quality Industrial signs that are virtually indestructible made from reverse printed clear polycarbonate, which means the image cannot be damaged and will not fade. It has pre - drilled holes to allow fixing. Indoor or Outdoor use.
    Thickness: 2mm


    Product Documents
    Product Specification
    Attribute
    Value

    Braille

    No

    Brand

    Stewart Superior

    Description

    Smoking Area

    ECLASS Code

    40200102

    Fixing Method

    Wall Fix

    Legend/Symbol Colour

    White

    Material

    Polycarbonate

    MFR Part No.

    ISP050

    Overall Height

    400mm

    Overall Width

    300mm

    Primary Colour

    Green

    Sign Type

    Smoking

    UNSPSC Code

    55121718