£29.49
Ex VAT
£35.39
Inc VAT
13 Variations Available
Product Details
Product Specification
Economy mat that looks good. Traps dirt and debris, protecting interior floors. Quick-drying 'crush-resistant' carpet surface (100% continuous filament Olefin). Slip-resistant, stain-resistant PVC backing.
Thickness: 9mm.
Colours: grey, brown, blue, red, green.
Please allow 5 - 7 days for delivery.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Red |
EAN | 5060087958828 |
Length | 900mm |
Material | PVC |
MFR Part No. | PP030001 |
Product Type | Entrance Mat |
Thickness | 9mm |
UNSPSC Code | 52101500 |
Width | 600mm |