£144.00
Ex VAT
£172.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Manufactured from 100% nitrile that offers resistance to both oils, chemicals and grease. Machine washable. Offers excellent slip resistance in wet, greasy environments. Ideal for use in front of machine tools and entrance areas. Traps dirt, moisture and grit when used as an entrance mat. Supplied with safety bevelled edges that also assist in containing dirt, moisture and debris.
Colour: black only.
Please allow 5 - 7 days for delivery.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060087952291 |
Length | 1500mm |
Material | Nitrile Rubber |
MFR Part No. | CS010002 |
Product Type | Entrance Mat |
Thickness | 6mm |
UNSPSC Code | 52101500 |
Width | 850mm |