£154.00
Ex VAT
£184.80
Inc VAT
13 Variations Available
Product Details
Product Specification
Washable in a domestic washing machine (applicable to sizes 0.60 x 0.85m and 0.85 x 1.20m). Traps up to 90% of tracked-in dirt. Also traps moisture, grit and grease. Holds up to 3,5ltr/m2 and 800g of dry dust. Bleach and fade resistant - 11 year warranty against significant colour loss. Non-skid nitrile rubber backing.
Thickness: 9mm.
Colour: Black/steel, black/brown, black/red, black/blue.
Please allow 5 - 7 days for delivery.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Blue |
EAN | 5060087955223 |
Length | 1500mm |
Material | Nylon Polyester Rubber |
MFR Part No. | LM010202 |
Product Type | Entrance Mat |
Thickness | 9mm |
UNSPSC Code | 52101500 |
Width | 850mm |