£88.49
Ex VAT
£106.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060103531073 |
Length | 1500mm |
Material | Nitrile Rubber |
MFR Part No. | FT010006 |
Product Type | Entrance Mat |
Thickness | 13mm |
UNSPSC Code | 52101500 |
Width | 900mm |