£207.00
Ex VAT
£248.40
Inc VAT
5 Variations Available
Product Details
Product Specification
The tacky surface pulls dirt and dust off shoe soles.
• Effectively traps impurities from shoe soles for dirt and dust control
• Each mat has 30 numbered layers of tough film
• Easy to use- pull off and discard
• Use on low-pile carpet, tile or concrete surfaces
• 4 mats in each pack, each with 30 or 60 sheets
Attribute | Value |
---|---|
Brand | Wearwell |
Colour | White |
Length | 1140mm |
Material | Polyethylene |
MFR Part No. | 095.24x45WH |
Product Type | Clean Room Mat |
UNSPSC Code | 52101500 |
Width | 610mm |