noscriptCoba Alba Anthracite 2m x Linear Metre AB010008C | Cromwell Tools

Coba

Alba Anthracite 2m x Linear Metre

SKU:

CBA9469150A

MPN:

AB010008C

£177.00

Ex VAT

£212.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Exceptionally durable nylon entrance carpet.
    • Ideal for high volume entrance areas, such as walkways and corridors.
    • Nylon pile is highly absorbent and also withstands crushing.
    • An effective way to protect interior floor surfaces.
    • Available with optional edging depending on the requirements of the application.
    • Suitable for glue down, wall to wall, or floor surface applications.
    • Can be used as part of a two step system in heavy traffic environments.


    Product Specification
    Attribute
    Value

    Brand

    Coba

    Colour

    Grey

    EAN

    5013745002784

    Material

    Nylon

    MFR Part No.

    AB010008C

    Product Type

    Door Mat

    UNSPSC Code

    52101500

    Width

    2000mm