£43.49
Ex VAT
£52.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Versatile dirt scraper carpet available in long runs.
• Textured polypropylene fibres provide outstanding scraper action.
• Popular for both interior walkways and reception areas providing a total dirt-barrier solution.
• Also frequently used in recessed matwells in entrance areas.
• Suitable for glue down, wall to wall, or lay to surface applications.
• Flame Retardancy: Flammability rating to BS EN 13501-1: Class Efl
• Optional edging available.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Dark Grey |
EAN | 5060103532414 |
Length | 1000mm |
Material | Polypropylene |
MFR Part No. | NP010003C |
Product Type | Door Mat |
Thickness | 10.8mm |
UNSPSC Code | 52101500 |
Width | 1000mm |