£304.00
Ex VAT
£364.80
Inc VAT
26 Variations Available
Product Details
Product Specification
Traditional 'Coconut' dirt-scraper.
• Traditional natural doormat made from coconut husk fibres.
• Coarse fibres are renowned for their dirt-scraping properties.
• Bonded to a heavy-duty PVC anti-slip backing for minimum movement.
• Suitable for indoor use either on the floor surface or in matwells.
• Pile material: coconut husk fibres.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Beige |
EAN | 5060087959917 |
Length | 6000mm |
Material | Coir Fibre |
MFR Part No. | CM050003 |
Product Type | Entrance Mat |
Thickness | 23mm |
UNSPSC Code | 52101500 |
Width | 1000mm |