£164.00
Ex VAT
£196.80
Inc VAT
Product Details
Product Specification
First-step contamination control mats are an economical solution to contamination control. These control mats are approved for direct food contact.
Features and Benefits
• Manufactured from anti-microbial agent to protect against the growth of organisms such as bacteria, mould and mildew
• Adhesive coated surface captures dirt and dust particles
• Traps dirt from wheels and pedestrian foot traffic
• Disposable layers; peel off soiled sheets to reveal a clean layer
• Adhesive backed pads stick directly to floor surface
Typical Applications
• Entrance areas
• Hospitals
• Clean rooms
• General Industries
Notes
• Indoor use only
• Pack size: 4
Attribute | Value |
---|---|
Brand | Coba |
Colour | White |
EAN | 5060087958149 |
Length | 1170mm |
Material | Polyethylene |
MFR Part No. | WC000004 |
Product Type | Clean Room Mat |
Thickness | 1.5mm |
UNSPSC Code | 52101500 |
Width | 450mm |