£63.49
Ex VAT
£76.19
Inc VAT
Product Details
Product Specification
Product Documents
HygiWell Disinfectant Foot Mat is designed to immerse the foot in disinfectant and remove dirt on entrance. The mat is made from 100% recycled REACH-compliant PVC material.
Features and Benefits
• The mat edge is ramped which reduces the risk of tripping
• Designed with a deep 'well' to hold liquid disinfectant which offers effective cleaning of footwear
• Flexible scraper design removes dirt and allows the footwear to immerse in disinfectant
Typical Applications
• Suitable for any location where hygiene is important
• Farm buildings
• Abattoirs
• Food processing factories
Notes
• Holds 1.75ltr disinfectant volume
We recommend the use of a standard quaternary ammonium compound type virucidal disinfectant.
• 100% recyclable
A+ BREEAM rating.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
Length | 800mm |
Material | PVC |
MFR Part No. | HYW010001 |
Product Type | Disinfectant Mat |
Thickness | 16mm |
UNSPSC Code | 52101500 |
Width | 550mm |