£579.00
Ex VAT
£694.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Impressive, makes an instant impact.
• Customised quality printed doormat for individual logos or messages.
• Choose from 40 colours (maximum of six per mat).
• Logomat is a real performer in trapping dirt and moisture.
• Durable solution-dyed nylon surface tufted into a non-
woven polyester.
• Soft carpet pile retains moisture, holding up to 2.5 litres water/m2
• 11 year warranty against fading.
• Standard sizes are machine washable for easy care.
• Pile material: nylon/polyester.
• Backing: anti-slip nitrile rubber.
• Surface Finish: Thermally bonded spunlaid non-woven bi-component filaments with a polyester core and nylon skin
Attribute | Value |
---|---|
Brand | Coba |
EAN | 5060087955186 |
Length | 1750mm |
Material | Nylon |
MFR Part No. | LG000002 |
Product Type | Entrance & Walkway Mats |
UNSPSC Code | 52101500 |
Width | 1150mm |