Coba

Logomat Customised Entrance Mat 85cm x 150cm

SKU:

CBA9469161H

MPN:

LG000001

£364.00

Ex VAT

£436.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Impressive, makes an instant impact.


    • Customised quality printed doormat for individual logos or messages.
    • Choose from 40 colours (maximum of six per mat).
    • Logomat is a real performer in trapping dirt and moisture.
    • Durable solution-dyed nylon surface tufted into a non-
    woven polyester.
    • Soft carpet pile retains moisture, holding up to 2.5 litres water/m2
    • 11 year warranty against fading.
    • Standard sizes are machine washable for easy care.
    • Pile material: nylon/polyester.
    • Backing: anti-slip nitrile rubber.
    • Surface Finish: Thermally bonded spunlaid non-woven bi-component filaments with a polyester core and nylon skin


    Product Specification
    Attribute
    Value

    Brand

    Coba

    EAN

    5060087955179

    Length

    1500mm

    Material

    Nylon

    MFR Part No.

    LG000001

    Product Type

    Entrance & Walkway Mats

    UNSPSC Code

    52101500

    Width

    850mm