£749.00
Ex VAT
£898.80
Inc VAT
12 Variations Available
Product Details
Product Specification
Distinctive looped design matting.
• Soft, compounded PVC looped surface traps dirt, debris and moisture.
• Cleaning is easy - simply shake to release the debris.
• Heavy Unbacked for recessed matwells featuring a mesh underlay to prevent shrinkage.
• Medium Backed for loose lay applications with PVC backing.
• Fire tested to DIN 4102 (B1).
• UV stabilised for fade resistance.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Grey |
EAN | 5060087955155 |
Length | 1200mm |
Material | PVC |
MFR Part No. | LB061209 |
Product Type | Entrance Mat |
Thickness | 14mm |
UNSPSC Code | 52101500 |
Width | 900mm |