£88.49
Ex VAT
£106.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Extremely tough rubber matting.
• The ideal choice for demanding conditions such as icy, snow prone locations.
• Provides excellent slip resistance - conforms to Slip Resistance Test EN 13552 Category R10.
• Large holes allow debris to fall through the mat.
• The raised pattern scrapes dirt and debris from footwear.
• Octomat gives the option of brush inserts* for enhanced scraping.
• Optional B1 fire tested mats are available.
• 1. Connectors available to link matting for larger area coverage.
*Brush Inserts available here:
• RM010001B
• RM020001B
• RM030001B
• RM040001B
• RM060001B
• RM070001B
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060087956459 |
Length | 1500mm |
Material | Nitrile Rubber |
MFR Part No. | RM010003 |
Product Type | Entrance Mat |
Thickness | 23mm |
UNSPSC Code | 52101500 |
Width | 1000mm |