£36.79
Ex VAT
£44.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Ideal for recessed entrance wells.
• Quality needlepunch carpet insert.
• Effectively scrapes dirt and wipes moisture.
• Links together to cover all floor sizes - indoor use.
• Move, clean or replace individual tiles with ease.
• Flexible - easily cut to shape.
• Overall Dimensions: 44cm x 29cm
• Fire tested to EN13501 Euro Classification E(F1).
• Tile base is colourfast to light: BS EN ISO 105 B02:1999.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Grey |
EAN | 5060103532162 |
Length | 440mm |
Material | Nylon |
MFR Part No. | PMP010601 |
Product Type | Entrance Floor Tiles |
Thickness | 18mm |
UNSPSC Code | 52101500 |
Width | 290mm |