£40.79
Ex VAT
£48.95
Inc VAT
Product Details
Product Specification
The perfect anti-slip scraper to accompany Premier Plus or Premier Track.
• Ideal for use at the point of entry before the other Premier tiles in order to remove moisture and debris from footwear.
• Ribbed rubber inserts ensure reduced risk of slipping.
• Easy to install, clean and maintain.
• Links directly with Premier Plus & Premier Track tiles.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5013745000742 |
Length | 440mm |
Material | PVC |
MFR Part No. | PR010101 |
Product Type | Entrance Floor Tiles |
Thickness | 12mm |
UNSPSC Code | 52101500 |
Width | 290mm |