£35.79
Ex VAT
£42.95
Inc VAT
3 Variations Available
Product Details
Product Specification
Heavy-duty, premium quality.
• Ideal for recessed entrance wells.
• Crush-resistant nylon carpet insert.
• Effectively scrapes dirt and wipes moisture.
• Suitable for wheeled trolleys
• Safe for high heeled footwear.
• Move, clean or replace individual tiles with ease.
• Overall Dimensions: 44cm x 29cm
• Fire tested to EN13501 Euro Classification B(F2)S2.
• Slip tested to BS 7976-2:2002 Pendulum Test.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Brown |
EAN | 5060103536566 |
Length | 440mm |
Material | Nylon |
MFR Part No. | PT010501 |
Product Type | Entrance Floor Tiles |
Thickness | 16mm |
UNSPSC Code | 52101500 |
Width | 290mm |