£80.49
Ex VAT
£96.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Extremely tough rubber matting by the metre.
• The ideal choice for demanding entrances.
• Large holes allow debris to fall through the mat.
• The surface pattern scrapes dirt and debris from footwear.
• Colour: Black
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5013745007109 |
Length | 1000mm |
Material | Nitrile Rubber |
MFR Part No. | RM010014C |
Product Type | Entrance Mat |
Thickness | 13mm |
UNSPSC Code | 52101500 |
Width | 1000mm |