£194.00
Ex VAT
£232.80
Inc VAT
6 Variations Available
Product Details
Product Specification
• High-quality dirt-scraper mat for outdoor use.
• Manufactured from interwoven flexible PVC extrusions for durability.
• Cross-ribbed surface scrapes footwear and the open holes capture debris.
• Bevelled edging as standard for safety and wheeled access.
• Available in Standard and Heavy-Duty options.
• Material: PVC
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060087953533 |
Length | 1500mm |
Material | PVC |
MFR Part No. | ES010102 |
Product Type | Entrance Mat |
Thickness | 12mm |
UNSPSC Code | 52101500 |
Width | 1000mm |