£1859.00
Ex VAT
£2230.80
Inc VAT
9 Variations Available
Product Details
Product Specification
Ribbed entrance matting on a roll.
• A popular choice for flooring contractors requiring versatile rolls of entrance carpet.
• Ribbed surface not only looks smart, but is designed to scrape dirt and wipe moisture.
• Debris and moisture is captured in the ridges and easily vacuumed.
• 100% polypropylene pile is durable and suitable for heavy-duty use.
• Primary (latex) and secondary (gel foam) backing.
• Can be used in recessed matwells or on pedestrian walkways.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Dark Grey |
EAN | 5060182989826 |
Length | 30000mm |
Material | Polypropylene |
MFR Part No. | TR010006 |
Product Type | Entrance Mat |
Thickness | 7.5mm |
UNSPSC Code | 52101500 |
Width | 2000mm |