Coba

Toughrib Contract Charcoal Entrance Mat 2m x Linear Metre

SKU:

CBA9469166Y

MPN:

TR010006C

£69.49

Ex VAT

£83.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Ribbed entrance matting on a roll.


    • A popular choice for flooring contractors requiring versatile rolls of entrance carpet.
    • Ribbed surface not only looks smart, but is designed to scrape dirt and wipe moisture.
    • Debris and moisture is captured in the ridges and easily vacuumed.
    • 100% polypropylene pile is durable and suitable for heavy-duty use.
    • Primary (latex) and secondary (gel foam) backing.
    • Can be used in recessed matwells or on pedestrian walkways.


    Product Specification
    Attribute
    Value

    Brand

    Coba

    Colour

    Dark Grey

    EAN

    5060182989819

    Length

    1000mm

    Material

    Polypropylene

    MFR Part No.

    TR010006C

    Product Type

    Entrance Mat

    Thickness

    7.5mm

    UNSPSC Code

    52101500

    Width

    2000mm