noscriptReliance Medical RELIWASH REDCAP BUFFERED PHOSPHATE SOLUTION 500ml WITH EYE BATH 5990 | Cromwell Tools

Reliance Medical

RELIWASH REDCAP BUFFERED PHOSPHATE SOLUTION 500ml WITH EYE BATH

SKU:

RML9960510T

MPN:

5990

£9.99

Ex VAT

£11.99

Inc VAT

IN STOCK (9)

    Product Details

    This Reliwash 95.1% purified water solution is designed to offer fast, effective relief for immediate emergency eye flushing. Comprised of an easy-to-squeeze bottle that boasts a uniquely designed eyecup that allows the eye to be irrigated whether the user is standing, sitting or lying down, a perforated plate that breaks up the stream of water, providing a gentle spray into the eye and a drainage tube that ensures that used eyewash exits through a drain tube and is prevented from going back into the bottle.


    Features and Benefits
    • Purified water 95.1%
    • Phosphate buffer solution
    • Eye Wash and skin flush for acid and alkali
    • Easy-to-squeeze bottle makes the solution easy to dispense in an emergency situation
    • Unique eyecup design allows the eye to be irrigated when standing up, lying down or sitting for versatility
    • Perforated plate breaks up the stream of solution for a gentle delivery to the eye
    • Drainage tube ensures that used solution isn't returned to the bottle


    Typical Applications
    • Medical


    Product Specification
    Attribute
    Value

    Brand

    Reliance Medical

    EAN

    5060186999043

    MFR Part No.

    5990

    Size

    500ml

    UNSPSC Code

    46181810