£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
This Fireball 2000 Electric Fan Heater possesses 3 heat settings up to 2000w. A conventional fan setting of 25w is perfect for use in the home, office or workshop. The product also boasts a compact and portable design, a thermostatically controlled shut off and a lightweight, yet durable construction.
Features and Benefits
• Thermostatically-controlled automatic shut-off for improved energy saving and reduced costs
• Heavy-duty powder-coated finish for durability and overall resilience
• PTC Element (Positive Temperature Coefficient)
• Integrated legs and easy carry handle for easy transportation
• Adjustable tilt for simple positioning depending on your needs
• Compact and lightweight design allows you to take the fan heater with you
• Ideal for conventional fan tasks and heating small garages or workshops
• 3 powerful heat output levels to suit your desired level of heating
• The fan comes with a 2-year warranty for guaranteed protection
Typical Applications
• Garages
• Workshops
• Warehouses
Standards
• ErP Compliant
Attribute | Value |
---|---|
Amperage | 13A |
Brand | SIP |
BTU per hour | (2Kw) 6,820Btu |
EAN | 5012713091287 |
ECLASS Code | 22410201 |
Heat Output Settings | 1 2kW |
Manufacturer Guarantee | 1 Year Manufactures Warranty as Standard. |
MFR Part No. | 9128 |
Mount Type | Free Standing |
Number of Cool Settings | 1 |
Number of Heat Settings | 3 |
Plug Amperage Rating | 13A |
Portability | Portable |
UNSPSC Code | 40101604 |
Voltage | 230V |
Weight | 1.7kg |