£150.64
Ex VAT
£180.77
Inc VAT
Product Details
Product Specification
FH3 3KW Fan Heater 110v (H02072) or 240v (H02071).
• Heavy duty FH3 3Kw fan heater c/w 2m lead.
• 2800 watt element, supplied with 13 amp plug in 240v or 32 amp plug in 110v.
• 3 heat settings.
• Lifting handles for easy mobility.
• Can be used as a cooler.
• Quiet running.
• Size: 260mm x 340mm x 385mm (L x W x H).
• Weight: 5.8Kg.
• Available In 110v/240v.
This industrial fan heater is designed to heat an enclosed room or work space over a period of time. T he 110v option must be used with a 3kva continous transformer.
Attribute | Value |
---|---|
Amperage | 13A |
Brand | Rhino |
ECLASS Code | 22410201 |
Heat Output Settings | 3kW |
MFR Part No. | H02072 |
Mount Type | Free Standing |
Number of Heat Settings | 3 |
Overall Depth | 260mm |
Overall Height | 385mm |
Overall Width | 340mm |
Portability | Portable |
UNSPSC Code | 40101604 |
Voltage | 110V |
Weight | 5.8kg |