£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
The DXF2035 drum fan is an easy and efficient solution to keeping work places cool, ventilated and supplied with fresh air. The drum fan is designed with a tilting fan adjustment head for powerful directional air as well as 3 versatile speeds settings with up to max. 1294rpm for a huge range of environments and work space needs. The fan unit is manufactured from a heavy-duty sturdy frame with rubber pads for longevity and durability, ideal for demanding or harsh environments and work spaces.
Features and Benefits
• Offers a choice of variable speed settings for different environments
• Tilting fan adjustment directional airflow
• Heavy-duty sturdy frame with rubber pads to guarantee longevity and durability in harsh or demanding work spaces
Typical Applications
• Used for ventilation of stale air, odours, and fumes in a range of home and trade environments, including garages and workshops
Attribute | Value |
---|---|
Blade Diameter | 508mm |
Brand | DeWalt |
Cable Length | 1.8m |
Colour | Yellow/Black |
EAN | 5012713056804 |
ECLASS Code | 22410900 |
Features | Variable speed settings |
Maximum Power Input | 120W |
Maximum Speed | 1294rpm |
MFR Part No. | 5680 |
Number of Blades | 3 |
Number of Speeds | 3 |
Overall Depth | 700mm |
Overall Height | 270mm |
Overall Width | 700mm |
Type | Drum Fan |
UNSPSC Code | 40101604 |
Voltage | 230V |
Weight | 10kg |