£287.00
Ex VAT
£344.40
Inc VAT
Product Details
Product Specification
The DXF2475 drum fan is an easy and efficient solution to keeping work places cool, ventilated and supplied with fresh air. The drum fan is designed with mounted wheels for easy mobility as well as a tilting fan adjustment head for directional air. The fan unit is manufactured from a heavy-duty sturdy frame with rubber pads for longevity and durability, ideal for demanding or harsh environments and work spaces.
Features and Benefits
• Versatile variable speed output for every environment
• Tilting fan adjustment for precise directional airflow
• Heavy-duty sturdy frame with rubber pads to ensure longevity and protection in demanding environments
Typical Applications
• Used for ventilation of stale air, odours and fumes in a range of home and trade environments, including garages and workshops
Attribute | Value |
---|---|
Blade Diameter | 609.6mm |
Brand | DeWalt |
Cable Length | 3.6m |
Colour | Yellow/Black |
EAN | 5012713056811 |
ECLASS Code | 22410900 |
Features | variable speeds |
Maximum Speed | 1250rpm |
MFR Part No. | 5681 |
Number of Blades | 3 |
Number of Speeds | 3 |
Number of Wheels | 1 |
Overall Depth | 775mm |
Overall Height | 400mm |
Overall Width | 775mm |
Series | DXF2475 |
Type | Drum Fan |
UNSPSC Code | 40101604 |
Voltage | 230V |
Weight | 17kg |