£22.49
Ex VAT
£26.99
Inc VAT
2 Variations Available
Product Details
Product Specification
The IdentiPlate is constructed from high visibility red 'foamex' rigid plastic and is pre-drilled at the corners for fixing.
Features and Benefits
• Double and single versions available to suit requirements
• Wall-mounted to save floor space. Use compatible Extinguisher Brackets to mount extinguishers to the Identiplates or direct to the wall
• Clear labelling space to guide and inform colleagues in the case of an emergency
Notes
• X/SBP: Identi single fire extinguisher back plate. Size (H x W): 900 x 300mm.
• X/DBP: Identi double fire extinguisher back plate. Size (H x W): 900 x 600mm.
• Choose from our comprehensive range of Fire Extinguishers online at Cromwell
Attribute | Value |
---|---|
Additional Features | Pre-Drilled |
Brand | Identiplate |
Colour | Red |
ECLASS Code | 40049100 |
Material | Plastic |
MFR Part No. | X/DBP |
Type | Double Plate |
UNSPSC Code | 46191601 |