£15.99
Ex VAT
£19.19
Inc VAT
Product Details
Product Specification
Product Documents
This multi-purpose 1kg fire extinguisher is designed for use on small domestic fires before they get out of control and without taking unnecessary risks. A fire extinguishers rating is the measure of its fire fighting capability, and for domestic purposes, an ABC-rated extinguisher is recommended because it can be used on most types of fire common to the home or vehicle.
Bracket included for simple installation.
Six year manufacturer's warranty.
Attribute | Value |
---|---|
Brand | Kidde |
Class Rating | A |
EAN | 0047871078301 |
ECLASS Code | 40040300 |
Extinguishing Agent | Dry Powder |
Maximum Discharge Time | 8s |
MFR Part No. | KSPS1X |
UNSPSC Code | 46191601 |
Volume | 1kg |
Weight (kg) | 1.3kg |