£36.49
Ex VAT
£43.79
Inc VAT
Product Details
Product Specification
Product Documents
This traditionally designed extinguisher is fully approved for use in the event of a fire and as a means to clear a route to safety and as long as used when safe to do so can also limit damage to property and possessions.
Attribute | Value |
---|---|
Application | Combustible Materials |
Brand | Kidde |
Class Rating | ABC |
EAN | 0047871061044 |
ECLASS Code | 40040300 |
Extinguishing Agent | Dry Powder |
Manufacturer Guarantee | 6 Year Manufacturer Guarantee |
Maximum Discharge Time | 10s |
MFR Part No. | KSPD2G |
Standards Met | BS EN-3 |
UNSPSC Code | 46191601 |
Volume | 2kg |
Weight (kg) | 3.7kg |