noscriptMoyne Roberts Wet Chemical Fire Extinguisher, Class AB, 6L 02150006 | Cromwell Tools

Moyne Roberts

Wet Chemical Fire Extinguisher, Class AB, 6L

SKU:

MYR9945950F

MPN:

02150006

£84.49

Ex VAT

£101.39

Inc VAT

IN STOCK (2)

    Product Details

    Used against A and B fires. F-Max chemical extinguishers are a must have in commercial kitchens. Quality valves, Pass 35kv conductivity dielectric test. Safety relief valves. Internal polyethylene lining. Protective plastic base.


    Features and Benefits
    • The extinguisher cylinders undergo comprehensive pre-treatment and paint processes to ensure exceptional protection from corrosion
    • The discharge valve is chromed brass for corrosion resistance and an extended product life
    • All cylinders are degreased and subjected to a phosphate pre-treatment process
    • All valves are equipped with a safety relief device that will activate should the internal pressure in the unit reach a level that is deemed excessive
    • Supplied with a wall bracket for mounting


    Typical Applications
    • Class A fires - ordinary combustables
    • Class B fires - flammable liquids/gases


    Standards
    • These extinguishers are manufactured to European standard BS EN 3 under a strictly controlled quality system to ISO9001:2008
    • CE Certified
    • BSI Kitemarked


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Moyne Roberts

    Class Rating

    AB

    ECLASS Code

    40040300

    Extinguishing Agent

    Wet Chemical

    Maximum Discharge Time

    35s

    MFR Part No.

    2150006

    Standards Met

    BS EN-3 CE Certified ISO 9001:2008

    UNSPSC Code

    46191601

    Volume

    6L

    Weight (kg)

    10.5kg