£204.00
Ex VAT
£244.80
Inc VAT
Product Details
Product Specification
As outlined in the Regulatory Reform Fire Safety Order (2005), each commercial premises have a legal obligation to adhere to certain fire safety standards. This Emergency Fire Marshal kit has been designed to make alerting and guiding others during fire emergencies as simple and stress-free as possible, boasting all the necessary equipment to aid visibility and audibility in the event of a fire. The comprehensive kit is supplied in a lightweight fabric, Black Le Mans bag for easy transportation.
Features and Benefits
• Supplied in a lightweight Le Mans bag for ease of transportation of the kit when needed
• Simple and easy way of ensuring you adhere to the guidance outlined in the Regulatory Reform Fire Safety Order (2005)
• Contains an array of equipment designed to make alerting and guiding others during fire emergencies as simple and stress-free as possible
• To be provided for your nominated Fire Marshal within your premises
Contents
• 1 x Armband
• 1 x Gas Horn
• 1 x Hi Vis Jacket
• 1 x Megaphone
• 6 x Snap Lights
• 1 x Torch
• 6 x Whistles
Typical Applications
• Offices
• Warehouses
• Schools
Standards
• Regulatory Reform Fire Safety Order (2005)
Attribute | Value |
---|---|
Additional Features | Le Mans Bag |
Brand | Reliance Medical |
Colour | Black |
EAN | 5060497999411 |
Equipment Type | Fire Marshall Kit |
Kit Contents | 1 x Armband 1 x Gas Horn 1 x Hi Vis Jacket 1 x Megaphone 1 x Torch 6 x Snap Lights 6 x Whistles |
MFR Part No. | 3910 |
Standards Met | Regulatory Reform Fire Safety Order 2005 |
UNSPSC Code | 46191600 |