£257.00
Ex VAT
£308.40
Inc VAT
2 Variations Available
Product Details
Product Specification
MediKits Fire Marshal Kit is supplied in a multi compartment trauma bag.
This comprehensive kit contains Emergency Fire equipment suitable for any work place. Keep all Emergency Fire equipment in one practical bag, there's even room extra supplies.
The bag contains various sized compartments for practical organisation of supplies.
It is made from a durable, Light weight fabric.
Super versatile supplied with carry handle, adjustable shoulder strap with grip and adjustalbe back pack straps.
The base of the bag is removable with grip studs and can be wiped clean.
Also has Reflective Strips attached.
Attribute | Value |
---|---|
Additional Features | Adjustable Shoulder Strap Multi Compartment Bag Reflective Strips |
Brand | Medikit |
Colour | Red |
EAN | 5060147330618 |
Equipment Type | Fire Marshall Kit |
Kit Contents | 10 x Snap Light 1 x Air Horn 150ml 1 x Fire Marshal Armband 1 x Fire Warden Vest 1 x Mini Megaphone 1 x Torch 6 x Plastic Safety Whistle |
MFR Part No. | WG30500 |
Standards Met | Regulatory Reform Fire Safety Order 2005 |
UNSPSC Code | 46191600 |