£86.49
Ex VAT
£103.79
Inc VAT
Product Details
Product Specification
The mobile fire point is a must-have for customers prioritizing swift and accessible fire safety. Crafted with durable steel, it features a smart bracket for securely holding a fire bucket with sand and two extinguishers, up to 200mm in diameter. Ideal for industrial settings and workplaces, this mobile solution ensures quick emergency response. Its adaptability and mobility offer a strategic advantage, allowing it to be easily positioned for optimal accessibility. As a comprehensive fire safety station, it embodies convenience, efficiency, and durability, making it an essential asset for those focused on proactive and effective fire safety measures.
Features and Benefits
• Quality paint and steelwork for durability and longevity
• Large rubber wheels ensure easy mobility and manoeuvrability
• Well-balanced design enhances stability and user-friendly operation
• Ready-to-use convenience for immediate deployment in emergencies
• Robust construction guarantees reliability and long-term effectiveness
Typical Applications
• Industrial facilities
• Warehousing
Attribute | Value |
---|---|
Brand | Firechief |
EAN | 5055377943677 |
ECLASS Code | 40049100 |
Length | 100cm |
Material | Rubber Steel |
MFR Part No. | 109-1031 |
Type | Fire Extinguisher Trolley |
UNSPSC Code | 46191500 |