£127.00
Ex VAT
£152.40
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Mudfords |
ECLASS Code | 40049100 |
Length | 45m |
Material | Reinforced Polyethylene |
MFR Part No. | SC-2-45FR |
Standards Met | EN 13501-1 Class B |
Type | Fire Retardant Sheeting |
UNSPSC Code | 46191500 |