£8.29
Ex VAT
£9.95
Inc VAT
Product Details
Product Specification
The Pump Action Horn is an essential emergency signaling tool, prioritized for its reliability and perpetual readiness. Commonly used on construction sites, its lightweight, rust-free, and freeze-resistant design ensures effective temporary alarm cover during installations. Environmentally friendly with no batteries or aerosol, its loud and attention-grabbing sound makes it instantly available for versatile emergency situations.
Features and Benefits
• Pump Action Horn: Reliable emergency signalling
• Lightweight, rust-free, and freeze-resistant
• Perpetually ready for instant use
• Ideal for temporary alarm cover on construction sites
• Environmentally friendly with no batteries or aerosol
• Loud and attention-grabbing for versatile emergency situations
Attribute | Value |
---|---|
Brand | Firechief |
EAN | 5055377900502 |
ECLASS Code | 40049100 |
Length | 7.8cm |
Material | Aluminium Plastic |
MFR Part No. | 116-1095 |
Type | Air Horn |
UNSPSC Code | 46191500 |